Skip Content

TP
BIOBOR

Winter Diesel Conditioner,330 gal.

  • Item # 49YM23
  • My Part #
  • Mfr. Model # BBDCWPLUS330TOTE
  • Catalog Page # N/A
  • UNSPSC # 15101505
Winter Diesel Conditioner,330 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,625.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3075.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Biobor DC® Plus Cetane provides diesel protection and increased performance at a at a treat rate of 1:1,500 for diesel operators. The winter blend formula also provides superior cold weather protection, preventing fuel gelling and ice formation while cleaning the fuel system, lubricating injectors, preventing particulates and maximizing engine performance.

• Boosts cetane for quick cold starting
• Improves thermal stability and helps prevent gum, residue, and sludge
• HPCR detergent cleans injectors
• Adds lubricity

View More

Technical Specs

  • Item Winter Diesel Conditioner
  • Type Improver
  • Size 330 gal.
  • Size/Net Weight 330 gal.
  • Color Amber
  • Container Type Tote
  • Appearance Liquid
  • Dilution Ratio Treats 495,000 Gallons
  • Flash Point (F) 153 Degrees
  • Dissolves Fuel Soluble
  • For Use With Diesel Fuel
  • Application Automobiles/Trucks
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.