Skip Content
TP
BIOBOR

Jet Fuel Biocide, 5 gal.

  • Item # 49YL92
  • Mfr. Model # BBPAIL01US-AV
  • Catalog Page # N/A
  • UNSPSC # 15101504
Jet Fuel Biocide,5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $699.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 48.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Biobor JF® aviation turbine and jet fuels microbiocide kills and prevents microbial growth (bacteria and fungi) including Hydrocarbon Utilizing Micro-organisms or HUM bugs which live in the water phase of a fuel tank and feed off of the fuel, causing clogged fuel filters that can shut down engines. Dual-phase Biobor JF is soluble in both water and fuel phases for a more effective kill. Helps prevent corrosion of metal components. FAA and IATA accepted.

View More

Technical Specs

  • Item Jet Fuel Additive
  • Type Biocide
  • Size 5 gal.
  • Size/Net Weight 5 gal.
  • Color Amber
  • Container Type Pail
  • Appearance Liquid
  • Dilution Ratio Treats 47,104 Gallons
  • Flash Point (F) 102 Degrees
  • Pour Point (F) -27
  • VOC Content 0.0863
  • Dissolves Fuel Soluble
  • For Use With Jet Fuel
  • Application Airplanes
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following countries: Belgium, Bulgaria, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Italy, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Poland, Portugal, Romania, Sweden, Slovenia and Slovakia.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.