C3
BIOBOR

Jet Fuel Biocide, 32 oz.

  • Item # 49YL90
  • My Part #
  • Mfr. Model # BB32EZ01US
  • Catalog Page # N/A
  • UNSPSC # 15101504
Jet Fuel Biocide, 32 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.41 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Biobor JF® aviation turbine and jet fuels microbiocide kills and prevents microbial growth (bacteria and fungi) including Hydrocarbon Utilizing Micro-organisms or HUM bugs which live in the water phase of a fuel tank and feed off of the fuel, causing clogged fuel filters that can shut down engines. Dual-phase Biobor JF is soluble in both water and fuel phases for a more effective kill. Helps prevent corrosion of metal components. FAA and IATA accepted.

View More

Technical Specs

  • Item Jet Fuel Additive
  • Type Biocide
  • Size 32 oz.
  • Size/Net Weight 32 oz.
  • Color Amber
  • Container Type Bottle
  • Appearance Liquid
  • Dilution Ratio Treats 2560 Gallons
  • Flash Point (F) 102 Degrees
  • Pour Point (F) -27
  • VOC Content 0.0863
  • Dissolves Fuel Soluble
  • For Use With Jet Fuel
  • Application Airplanes
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item has been restricted from sale in the following countries: Andorra, Albania, Armenia, Austria, Bosnia and Herzegovina, Belgium, Bulgaria, Bahamas, Belarus, Switzerland, Cyprus, Czech Republic, Germany, Denmark, Spain, Ethiopia, Finland, France, United Kingdom, Georgia, Greece, Croatia, Hungary, Ireland, Iceland, Italy, Kazakhstan, Liechtenstein, Lithuania, Luxembourg, Latvia, Monaco, Moldavia, Republic of Montenegro, Macedonia, Malta, Netherlands, Norway, Poland, Portugal, Romania, Republic of Serbia, Russian Federation, Solomon Islands, Sweden, Slovakia, San Marino, Turkey, Ukraine, Vatican City, and Republic of Kosovo.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.