Skip Content


Ethanol Fuel Treatment,55 gal.

  • Item # 49YM06
  • My Part #
  • Mfr. Model # BBEBDRUM01US
  • Catalog Page # N/A
  • UNSPSC # 15101506
Ethanol Fuel Treatment,55 gal. close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,865.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 485.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Biobor EBĀ® gasoline ethanol treatment is for all gasoline and ethanol blends used in any 2- or 4-cycle engines. This formula helps prevent ethanol/water bond and keeps ethanol molecules in proper suspension while allowing excessive water to be removed through filtration. Biobor EB stabilizes fuel and keeps it fresh for short term storage up to 18 months. It cleans and helps prevent carbon deposits left behind on intake valves and other internal parts. It helps keep varnishing and gums from accumulating in carburetors, resulting in quick starts and better engine performance. Biobor aids in the prevention of rust and corrosion formation.

View More

Technical Specs

  • Item Ethanol Fuel Treatment
  • Type Improver
  • Size 55 gal.
  • Size/Net Weight 55 gal.
  • Color Amber
  • Container Type Drum
  • Appearance Liquid
  • Dilution Ratio Treats 103,680 Gallons
  • Flash Point (F) 147 Degrees
  • Dissolves Fuel Soluble
  • For Use With Ethanol
  • Application Automobiles/Trucks
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.