Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
BIOBOR

Diesel Fuel Biocide, 16 oz.

  • Item# 49YL84
  • Mfr. Model# BB16EZ01US-2
  • Catalog Page# N/A
  • UNSPSC# 15101505
Diesel Fuel Biocide,16 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $26.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.24 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Biobor JF® diesel biocide and lubricity additive kills and prevents microbial growth (bacteria and fungi) including Hydrocarbon Utilizing Micro-organisms or HUM bugs which live in the water phase of a fuel tank and feed off of the fuel, causing clogged fuel filters and plug injectors. Dual-phase Biobor JF is soluble in both water and fuel phases for a more effective kill. Helps prevent corrosion of metal components and eliminate excessive sludge accumulation. In addition, Biobor JF helps restore lubricity levels, exceeding ASTM standards and protecting injectors and pumps from premature wear.

View More

Technical Specs

  • Item Diesel Fuel Additive
  • Type Biocide
  • Size 16 oz.
  • Size/Net Weight 16 oz.
  • Color Amber
  • Container Type Bottle
  • Appearance Liquid
  • Dilution Ratio Treats 1280 Gallons
  • Flash Point (F) 102 Degrees
  • Pour Point (F) -27
  • VOC Content 0.0863
  • Dissolves Fuel Soluble
  • For Use With Diesel Fuel
  • Application Automobiles/Trucks
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item has been restricted from sale in the following countries: Belgium, Bulgaria, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Italy, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Poland, Portugal, Romania, Sweden, Slovenia and Slovakia.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.