Skip Content
NC
BIOBOR

Diesel Conditioner and Cetane, 2.5 gal.

  • Item # 49YM15
  • Mfr. Model # BBDCPLUS2.5GAL01US
  • Catalog Page # N/A
  • UNSPSC # 15101505
Diesel Conditioner and Cetane,2.5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $142.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 21.21 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Biobor DC® Plus Cetane diesel conditioner and performance additive is a multifunctional warm-weather formula to enhance the stability and performance of ultra-low sulfur diesel fuels. Provides fuel stability, added lubricity, detergency, and water/corrosion control. With continued use, BioborDC® Plus Cetane enhances the performance and life of diesel fuels while protecting and cleaning vital engine components, helping to maintain fuel economy and reduce emissions. Provides complete protection at a concentrated treat rate.

• HPCR detergent cleans up injectors and helps prevent deposits
• Controls water, preventing bug growth and corrosion
• Improves efficiency and restores power
• Lubricates injectors and fuel pumps
• Prevents fuel degradation and gumming

View More

Technical Specs

  • Item Diesel Conditioner and Cetane
  • Type Improver
  • Size 2.5 gal.
  • Size/Net Weight 2.5 gal.
  • Color Amber
  • Container Type Jug
  • Appearance Liquid
  • Dilution Ratio Treats 5000 Gallons
  • Flash Point (F) 153 Degrees
  • Dissolves Fuel Soluble
  • For Use With Diesel Fuel
  • Application Automobiles/Trucks
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.