Skip Content

C3
BIOBOR

Diesel Conditioner and Anti-Gel,32 oz.

  • Item # 49YL95
  • My Part #
  • Mfr. Model # BBMD32EZ01US
  • Catalog Page # N/A
  • UNSPSC # 15101505
Diesel Conditioner and Anti-Gel,32 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.11 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Biobor MD® diesel performance and efficiency enhancer is an all-season, comprehensive treatment formulated for today's ultra-low sulfur diesel fuels. It helps overcome fuel gelling in cold operating temperatures, provides lubricity, reduces injector deposits and sludge formation. It raises cetane levels up to 6 numbers, resulting in more efficient combustions, quicker cold staring, shortened warm-up periods, and reduced white smoke. Winter protection is enhanced by a reduction in pour point of diesel fuel by up to 45°F and cold filter plug point by up to 22°F.

• Improves diesel fuel lubricity by over 12.5%
• Cleans injectors and helps remove carbon deposits and varnishing from fuel system
• Reduces soot and helps prevent staining
• Helps control water accumulation by aiding in prevention of bacteria and algae
• Inhibits corrosion
• Stabilizes fuel

View More

Technical Specs

  • Item Diesel Conditioner and Anti-Gel
  • Type Improver
  • Size 32 oz.
  • Size/Net Weight 32 oz.
  • Color Amber
  • Container Type Bottle
  • Appearance Liquid
  • Dilution Ratio Treats 240 Gallons
  • Flash Point (F) 147 Degrees
  • Dissolves Fuel Soluble
  • For Use With Diesel Fuel
  • Application Automobiles/Trucks
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.