Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BIO LION

Mini Centrifuge,10000 rpm,1.5mL

  • Item # 39H910
  • My Part #
  • Mfr. Model # XC-4610K
  • Catalog Page # N/A
  • UNSPSC # 40161701
Mini Centrifuge,10000 rpm,1.5mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Centrifuges

Technical Specs

  • Item Mini Centrifuge
  • Speed 10,000 rpm
  • Maximum RCF 900/2000/5000 x g
  • Maximum Test Tube Size 1.5mL
  • Noise Reduction Rating NRR (dB) Less Than 65dB
  • Motor Type Brushless
  • Speed Control Computerized
  • Voltage (AC) 110V
  • Amps AC 2
  • Height 6.5"
  • Diameter 6"
  • Width 5"
  • Color White
  • Material ABS
  • Compliance CE
  • Includes Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms