Skip Content

DV
BIO LION

Fixed Angle Rotor,10mL x 18

  • Item # 39H935
  • My Part #
  • Mfr. Model # A014-1
  • Catalog Page # N/A
  • UNSPSC # 41103909
Fixed Angle Rotor,10mL x 18 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Centrifuges

Technical Specs

  • Item Rotor
  • Lab Rotor Type Fixed
  • Lab Rotor Material Aluminum
  • Max. Speed - Lab Equipment 4000 rpm
  • Maximum RCF 2220 x g
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.