Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BIO LION

Fixed Angle Rotor,1.5/2.2mL x 12

  • Item # 39H930
  • My Part #
  • Mfr. Model # A006-1
  • Catalog Page # N/A
  • UNSPSC # 41103909
Fixed Angle Rotor,1.5/2.2mL x 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Centrifuges

Technical Specs

  • Item Rotor
  • Lab Rotor Type Fixed
  • Lab Rotor Material Aluminum
  • Max. Speed - Lab Equipment 16,000 rpm
  • Maximum RCF 17,800 x g
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.