Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BIO LION

Centrifuge,3000 rpm,.5mL

  • Item # 39H903
  • My Part #
  • Mfr. Model # XC-L3
  • Catalog Page # N/A
  • UNSPSC # 40161701
Centrifuge,3000 rpm,.5mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Centrifuges

Technical Specs

  • Item Centrifuge
  • Type Low Speed
  • Speed 3,000 rpm
  • Maximum RCF 730 x g
  • Maximum Test Tube Size 0.5mL
  • Noise Reduction Rating NRR (dB) Less Than 65dB
  • Motor Type Brushless
  • Speed Control Computerized
  • Voltage (AC) 110V
  • Amps AC 5
  • Height 13"
  • Diameter 16.5
  • Width 11
  • Color White
  • Material ABS
  • Compliance CE
  • Includes Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.