Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BIO LION

Centrifuge,5000 rpm,50mL

  • Item # 39H897
  • My Part #
  • Mfr. Model # XC-L5
  • Catalog Page # N/A
  • UNSPSC # 40161701
Centrifuge,5000 rpm,50mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Centrifuges

Technical Specs

  • Item Centrifuge
  • Type Low Speed
  • Speed 5,000 rpm
  • Maximum RCF 4390 x g
  • Maximum Test Tube Size 50mL
  • Noise Reduction Rating NRR (dB) Less Than 65dB
  • Motor Type Brushless
  • Speed Control Computerized
  • Voltage (AC) 110V
  • Amps AC 10
  • Height 17
  • Diameter 21.5"
  • Width 13.5"
  • Color White
  • Material ABS
  • Compliance CE
  • Includes Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.