Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BIO FIT

Task Chair with 300 lb. Weight Capacity, Blue

  • Item# 9W528
  • Mfr. Model# BTC2328-ATF-06-7805
  • Catalog Page# N/A
  • Catalog Group# E8870
  • UNSPSC# 56112106
Task Chair with 300 lb. Weight Capacity, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Task Chairs

Technical Specs

  • Item Task Chair
  • Weight Capacity 300 lb.
  • Color Blue
  • Seat Height Range 21" to 27"
  • Base Aluminum
  • Standards ANSI/BIFMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms