Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BIO FIT

Task Chair with 300 lb. Weight Capacity, Blue

  • Item# 8NEU5
  • Mfr. Model# BTT2126-06-1175
  • Catalog Page# N/A
  • Catalog Group# E8490
  • UNSPSC# 56112106
Task Chair with 300 lb. Weight Capacity, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Task Chair
  • Weight Capacity 300 lb.
  • Color Blue
  • Seat Height Range 20" to 25"
  • Standards ANSI/BIFMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms