DV
BIO-CIRCLE

Parts Washer Kit,5.8"D Nominal Tank

  • Item # 52JC25
  • My Part #
  • Mfr. Model # 55D010CBAMP
  • Catalog Page # N/A
  • UNSPSC # 24111813
Parts Washer Kit,5.8"D Nominal Tank close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Parts Washers

Technical Specs

  • Item Parts Washer Kit
  • Type Aqueous, Mobile
  • Tank Capacity 6.7 gal
  • Load Capacity (Lb.) 100
  • Tank Length (In.) 20-7/16
  • Tank Width (In.) 14
  • Nominal Tank Depth (In.) 5.75
  • Tank Height (In.) 5
  • Overall Length (In.) 22-5/16
  • Overall Width (In.) 14-39/64
  • Overall Height (In.) 15-5/16
  • Drum Capacity (Gal.) 5.2
  • Work Light No
  • Filtration No
  • Construction Plastic
  • Resists Corrosion
  • For Use With Mfr. No. 53G166, 53G167, 53G168
  • Standards VOC Free
  • Includes (3) 5.2 gal. Pails of CB 100 Aluminium Cleaner
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms