TP
BIO-CIRCLE

General Purpose Parts Washer Sys Large

  • Item # 34NK32
  • My Part #
  • Mfr. Model # 55D600BCLD
  • Catalog Page # N/A
  • UNSPSC # 24111813
General Purpose Parts Washer Sys Large close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,377.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 611.06 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item General Purpose Parts Washer Kit
  • Type Bioremediating
  • Tank Capacity 37 gal.
  • Load Capacity (Lb.) 500
  • Tank Length (In.) 33
  • Tank Width (In.) 20
  • Nominal Tank Depth (In.) 10
  • Tank Height (In.) 10
  • Overall Length (In.) 38
  • Overall Width (In.) 27
  • Overall Height (In.) 43
  • Temp. Range (F) 104 Degrees to 106 Degrees
  • Pump Size 1/40 HP, 135 gph @ 10 ft.
  • Work Light No
  • Voltage 120V/60Hz
  • Heater Type 750W/7A Coil Heater
  • Filtration User Changeable
  • Construction Plastic
  • Resists Corrosion
  • For Use With 4TKJ7, 4TKJ8, 4TKJ9, 38N831, 38N832 and Mfg. No. 55A109
  • Standards NSF, EPA40, CARB Compliant, HAP
  • Includes 55 gal. Drum of Bio-Circle L Bioremediating Cleaning Solution
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.