Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BIO-CIRCLE

General Purpose Parts Washer Sy Compact

  • Item # 34NK30
  • My Part #
  • Mfr. Model # 55D350BCLD
  • Catalog Page # N/A
  • UNSPSC # 24111813
General Purpose Parts Washer Sy Compact close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Parts Washers

Technical Specs

  • Item General Purpose Parts Washer Kit
  • Type Bioremediating
  • Tank Capacity 31.7 gal.
  • Load Capacity (Lb.) 220
  • Tank Length (In.) 25-1/2
  • Tank Width (In.) 18-1/2
  • Nominal Tank Depth (In.) 8
  • Tank Height (In.) 8
  • Overall Length (In.) 35
  • Overall Width (In.) 24
  • Overall Height (In.) 44
  • Temp. Range (F) 104 Degrees to 106 Degrees
  • Pump Size 1/40 HP, 135 gph @ 10 ft.
  • Work Light No
  • Voltage 120V/60Hz
  • Heater Type 675W/6.5A Coil Heater
  • Filtration User Changeable
  • Construction Plastic
  • Resists Corrosion
  • For Use With 4TKJ7, 4TKJ8, 4TKJ9, 38N831, 38N832 and Mfg. No. 55A109
  • Standards NSF, EPA40, CARB Compliant, HAP
  • Includes 55 gal. Drum of Bio-Circle L Bioremediating Cleaning Solution
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms