Skip Content

DV
BIO-CIRCLE

General Purpose Parts Washer Compact Kit

  • Item # 34NK29
  • My Part #
  • Mfr. Model # 55D350BCLP
  • Catalog Page # N/A
  • UNSPSC # 24111813
General Purpose Parts Washer Compact Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Parts Washers

Technical Specs

  • Item General Purpose Parts Washer Compact Kit
  • Type Bioremediating
  • Tank Capacity 31.7 gal.
  • Load Capacity (Lb.) 220
  • Tank Length (In.) 25-1/2
  • Tank Width (In.) 18-1/2
  • Nominal Tank Depth (In.) 8
  • Tank Height (In.) 8
  • Overall Length (In.) 35
  • Overall Width (In.) 24
  • Overall Height (In.) 44
  • Temp. Range (F) 104 Degrees to 106 Degrees
  • Pump Size 1/40 HP, 135 gph @ 10 ft.
  • Work Light No
  • Voltage 120V/60Hz
  • Heater Type 675W/6.5A Coil Heater
  • Filtration User Changeable
  • Construction Plastic
  • Resists Corrosion
  • For Use With Mfr. No. 55A007, 55A008, 55A009, 55A107, 55A108, 55A109
  • Standards NSF, EPA40, CARB Compliant, HAP
  • Includes (6) 5.3 gal. Pails of Bio-Circle L Bioremediating Cleaning Solution
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms