Navigation Menu New

Access My Account, Order History, Lists and more here.

45FC74 53G165 UNSPSC # 47131821

Cleaner/Degreaser: 3.78 L Size, Clear

  • Item # 45FC74
  • Mfr. Model # 53G165
  • UNSPSC # 47131821
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Cleaner/Degreaser: 3.78 L Size, Clear

  • Item # 45FC74
  • Mfr. Model # 53G165
  • UNSPSC # 47131821
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Technical Specs

  • Item Cleaner/Degreaser
  • Type Industrial
  • Size 3.78 L
  • Color Clear
  • Flash Point (F) 248 Degrees
  • Temp. Range (F) 35 Degrees to 110 Degrees
  • Removes Grease, Oil, Rubber Marks, Tar, Wax
  • For Use With 53G167MK, 55D020MK, BCK350CBD, BCK350CB, BCK600CBD, BCK600CB, Mfr. No 53G167K
  • Standards ASTM F 483, ASTM F 484, ASTM F 485, ASTM F 502, NSF Category C1 Registration 148555
  • Package Quantity 1
  • Container Size 3.78 L

Compliance and Restrictions

Back to Top