Skip Content

 
BINKS

BINKS Paint Collector Filter Pads

BINKS Paint Collector Filter Pads close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Paint Collector Filter Pad 
  • Media Synthetic Polyester 
  • Nominal Height 20" 
  • Nominal Width 20" 
Nominal Filter Size
Please Select
Nominal Depth
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Nominal Filter Size
Nominal Depth
Price
Qty
Please use Qty box to add item(s) to cart.
29-486
20x20x1
1"

$233.00 / pkg. of 20

Enter location to check availability
Catalog Page #  1767 

Price $233.00 / pkg. of 20

Technical Specs

  • Item Paint Collector Filter Pad
  • Media Synthetic Polyester
  • Nominal Filter Size 20x20x1
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 1"
29-3111
20x20x2
2"

$108.65 / pkg. of 25

Enter location to check availability
Catalog Page #  1767 

Price $108.65 / pkg. of 25

Technical Specs

  • Item Paint Collector Filter Pad
  • Media Synthetic Polyester
  • Nominal Filter Size 20x20x2
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More