Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BINKS

12.0 cfm @ 30 psi HVLP Spray Gun Kit; For Use With Gravity Cup

  • Item# 2TKP4
  • Mfr. Model# 98-3170
  • Catalog Page# 1764
  • UNSPSC# 27131502
12.0 cfm @ 30 psi HVLP Spray Gun Kit; For Use With Gravity Cup close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $255.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.92 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kit includes a touch-up gun with 1.1mm fluid tip.

View More

Technical Specs

  • Item HVLP Spray Gun Kit
  • Paint Viscosity Optimum Range Very Low to Medium
  • Fluid Delivery Type Gravity
  • Air Consumption 12.0 cfm @ 30 psi
  • Nozzle Size 0.051"/1.3mm
  • Pattern Size 10"
  • Cup Capacity 1 qt. 8 oz.
  • Air Inlet 1/4"
  • Fluid Delivery Speed Medium
  • For Use With Gravity Cup
  • Includes (2) HVLP Gravity Guns, 1.0, 1.3 & 1.8 mm Fluid Nozzle and Needles, Wrench, Cleaning Brush Set, Air Adjusting Valve with Gauge, Fluid Filter, (2) Cups, and Molded Case.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.