Skip Content

DV
BINKS

Airless Twist Tip,.017

  • Item # 6URG0
  • My Part #
  • Mfr. Model # 9-617-35
  • Catalog Page # N/A
  • UNSPSC # 31211908
Airless Twist Tip,.017 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Airless Spray Gun Tip
  • Tip Size 0.017"
  • Pattern Size 12"
  • Color Black
  • Max. Working Pressure 3500 psi
  • For Use With Airless Guns
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.