Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BINKS

13.0 cfm @ 33 psi HVLP Spray Gun; For Use With Mfr. Model No. KB-555, 6Z899 and 2RA53

  • Item # 1ZKZ5
  • My Part #
  • Mfr. Model # 6202-1204-4
  • Catalog Page # 1632
  • UNSPSC # 31211908
13.0 cfm @ 33 psi HVLP Spray Gun; For Use With Mfr. Model No. KB-555, 6Z899 and 2RA53 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item HVLP Spray Gun
  • Paint Viscosity Optimum Range Very Low to Medium
  • Fluid Delivery Type Pressure
  • Air Consumption 13.0 cfm @ 33 psi
  • Nozzle Size 0.055"/1.4mm
  • Pattern Size 17-1/2"
  • Air Inlet 1/4"
  • Fluid Delivery Speed Medium to Fast
  • For Use With Mfr. Model No. KB-555, 6Z899 and 2RA53
  • Includes 1.4mm Fluid Nozzle
  • Series Model MACH1 Series
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products