Navigation Menu New

Access My Account, Order History, Lists and more here.

61KD47 05012-82 UNSPSC # 41103011

Freezer: 16.8 Freezer Capacity (Cu.-Ft.), -90° to -40°, Frost-Free, 77 1/2 in, Freezer

  • Item # 61KD47
  • Mfr. Model # 05012-82
  • UNSPSC # 41103011
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Freezer: 16.8 Freezer Capacity (Cu.-Ft.), -90° to -40°, Frost-Free, 77 1/2 in, Freezer

  • Item # 61KD47
  • Mfr. Model # 05012-82
  • UNSPSC # 41103011
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Freezer
  • Application - Laboratory Refrigerator/Freezer Ultra-Low Temperature
  • Laboratory Refrigerator/Freezer Style Upright
  • Freezer Capacity (Cu.-Ft.) 16.8
  • Freezer Temperature Range (C) -90 Degrees to -40 Degrees
  • Overall Depth 37 in
  • Overall Height 77 1/2 in
  • Overall Width 35 1/2 in
  • Defrost Frost-Free
  • Freezer Temperature Range (F) -130 Degrees to -40 Degrees
  • Hz 50
  • Voltage 230 V AC
  • Color White; Red
  • Door Hinge Right
  • Door Type Swing Solid
  • Door Material Solid
  • Number of Doors 1
  • Number of Shelves 3
Back to Top