Skip Content
WV
BILLY GOAT

Gas; Walk Behind Blower; Subaru; 265cc; 87 dBA

  • Item # 5NLF9
  • My Part #
  • Mfr. Model # F902S
  • Catalog Page # 1029
  • UNSPSC # 47121602
Walk Behind Blower,Gas,197 MPH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $1,210.00 / each

Web Price $1,210.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 140.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This walk-behind blower is designed for use in removal of leaves and debris, as well as in pavement surface preparation. The patented aim-and-shoot feature allows fingertip airflow direction control. The lightweight, rust- and dent-resistant composite housing has smooth, rounded edges for maximum performance and low noise.

The blower also features large tires and thick, padded handles. Its 16-blade fans are driven by Subaru engines. 5-yr. warranty on housing 3-yr. warranty on engine.

View More

Technical Specs

  • Item Walk Behind Blower
  • Fuel Type Gas
  • Max. Air Flow 1700 cfm
  • Max. Air Speed 200 mph
  • dBA 87
  • HP 9
  • Engine Displacement 265cc
  • Engine Subaru
  • Speed Control Variable
  • Fuel Tank Capacity 6.4 qt.
  • Number of Wheels 3
  • Blowers and Vacuums Item Walk Behind
  • Blowers and Vacuums Power Type Gas
  • CARB Compliant No
  • Vacuum Function No
  • Blowers and Vacuums Air Speed Range 176 to 200 mph
  • Blowers and Vacuums Air Flow Range Greater Than 600 cfm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.