Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BILLY GOAT

Outdoor Litter Vacuum, Drive Type: Self-Propelled, Bag Volume: 36 gal., Cleaning Path: 33"

  • Item# 42X709
  • Mfr. Model# QV550HSP
  • Catalog Page# 1271
  • UNSPSC# 47121602
Outdoor Litter Vacuum, Drive Type: Self-Propelled, Bag Volume: 36 gal., Cleaning Path: 33" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,095.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 283.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for leaf, litter, and debris removal in residential or commercial applications, this vacuum features cyclonic filtration with dust sock technology to help reduce dust in dry conditions. The shift-on-the-fly hydrostatic transmission offers a variety of forward and reverse speeds for operating in wide-open areas and to allow maneuvering in tight spaces. The 2-latch bag system is easy to operate.

View More

Technical Specs

  • Item Outdoor Litter Vacuum
  • Drive Type Self-Propelled
  • Engine Brand Honda
  • Bag Volume 36 gal.
  • Cleaning Path 33"
  • Engine Size 5.5 HP
  • Fuel Type Gas
  • Fuel Tank Capacity 3.88 qt.
  • Width 33"
  • Length 63"
  • Height 51"
  • Starter Type Pull
  • Impeller Type 6 Blade
  • Noise Level 77 dBA
  • Wheel Type (2) Pneumatic
  • Wheel Size 13 x 5
  • Weight 226 lb.
  • Includes Front Swivel Casters, Turf Bag and Dust Sock (Hose Kit sold separately)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.