Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BILLY GOAT

Outdoor Litter Vacuum, Drive Type: Self-Propelled, Bag Volume: 40 gal., Cleaning Path: 29"

  • Item# 5NLG8
  • Mfr. Model# MV650SPH
  • Catalog Page# 1271
  • UNSPSC# 47121602
Outdoor Litter Vacuum, Drive Type: Self-Propelled, Bag Volume: 40 gal., Cleaning Path: 29" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,106.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 200.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This litter vacuum features a Honda engine and is suitable for leaf, litter, and debris removal on uneven areas.

The 3-speed vacuum operates with a 6-blade impeller and a top-fill design with a 40-gal. mesh turf bag. It also features 14" wheels for maneuvering over uneven areas. Micro-adjustable height control. Cleans up to 45,000 sq. ft./hr.

View More

Technical Specs

  • Item Outdoor Litter Vacuum
  • Drive Type Self-Propelled
  • Engine Brand Honda
  • Bag Volume 40 gal.
  • Cleaning Path 29"
  • Engine Size 6.5 HP/190cc
  • Fuel Type Gas
  • Fuel Tank Capacity 1.6 qt.
  • Width 29"
  • Length 61-1/2"
  • Height 47-1/2"
  • Starter Type Pull
  • Impeller Type 6 Blade
  • Debris Reduction 12:1
  • Noise Level 103 dBA
  • Wheel Type (4) Semi-Pneumatic
  • Wheel Size 14 x 2-1/2"
  • Weight 179 lb.
  • Includes Debris Bag, Speed Control
  • Standards EPA Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.