Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
BILLY GOAT

Outdoor Litter Vacuum, Drive Type: Self-Propelled, Bag Volume: 40 gal., Cleaning Path: 27"

  • Item # 5NLG7
  • Mfr. Model # KV650SPH
  • Catalog Page # 1030
  • UNSPSC # 47121602
Outdoor Litter Vacuum, Drive Type: Self-Propelled, Bag Volume: 40 gal., Cleaning Path: 27" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $2,425.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 150.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This litter vacuum features a Honda engine and is suitable for leaf, litter, and debris removal on hilly areas.

It operates with a 5-blade serrated impeller, zipperless 40-gal. mesh turf bag with fasteners, dust skirt, and 12" wheels. It also features a 4-position height adjustment on handle. Cleans up to 35,640 sq. ft./hr.

View More

Technical Specs

  • Item Outdoor Litter Vacuum
  • Drive Type Self-Propelled
  • Engine Brand Honda
  • Bag Volume 40 gal.
  • Cleaning Path 27"
  • Engine Size 6.5 HP/190cc
  • Fuel Type Gas
  • Fuel Tank Capacity 1.6 qt.
  • Width 26-3/4"
  • Length 62"
  • Starter Type Pull
  • Impeller Type 5 Blade
  • Debris Reduction 12:1
  • Noise Level 91 dBA
  • Wheel Type (4) Semi-Pneumatic
  • Wheel Size 12 x 2-1/2"
  • Weight 132 lb.
  • Includes Debris Bag, Speed Control
  • Standards EPA Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.