Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BILLY GOAT

13 HP Debris Loader, 4 Blades; 8 Cutting Points, Hose Dia. 8", Hose Length 10 ft.

  • Item# 5NLJ3
  • Mfr. Model# DL1301H
  • Catalog Page# 1272
  • UNSPSC# 24101605
13 HP Debris Loader, 4 Blades; 8 Cutting Points, Hose Dia. 8", Hose Length 10 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,172.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 267.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring multiple mounting options, this debris loader is ideal for picking up cans, grass clippings, leaves, litter, mulch, plastic bottles, and other bulk items. The clear, flexible intake hose allows for visual inspection and quick removal of hose clogs. The dual 4-blade impeller has serrated blades to shred debris for up to 12:1 waste reduction. The steel housing has a replaceable steel liner for long life and durability. When the intake hose is disconnected, automatic shut-off provides added safety.

View More

Technical Specs

  • Item Debris Loader
  • Impeller 4 Blades; 8 Cutting Points
  • Hose Dia. 8"
  • Hose Length 10 ft.
  • HP 13
  • Displacement 389cc
  • Engine Honda
  • Fuel Tank Capacity 6.9 qt.
  • Fuel Type Gas
  • Discharge 7 In.
  • Overall Height 48"
  • Overall Length 31"
  • Overall Width 27"
  • Weight 238 lb.
  • Debris Reduction 12:1 Ratio
  • Application Leaves, Debris and Litter Removal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.