Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BIL-JAX

Scaffold Tower, Steel, 11 ft. 6" Platform Height, 15 ft. Overall Height, 1000 lb. Load Capacity

  • Item# 5AB11
  • Mfr. Model# 0127-006-2
  • Catalog Page# 1310
  • UNSPSC# 30191502
Scaffold Tower, Steel, 11 ft. 6" Platform Height, 15 ft. Overall Height, 1000 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,547.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 430.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pro-Jax® lightweight, all-steel scaffolds are designed for indoor use. Plywood deck platform has steel frame and supports. Casters are removable for use on stairs. Knurled rungs. Outrigger needed when increasing platform height. Ideal for electrical, painting, acoustical, and finishing work; window cleaning; sign installation and maintenance; building maintenance; and HVAC installation.

View More

Technical Specs

  • Item Scaffold Tower
  • Overall Depth 29"
  • Overall Width 72"
  • Overall Height 15 ft.
  • Load Capacity 1000 lb.
  • Material Steel
  • Max. Work Height 18 ft.
  • Platform Height 11 ft. 6"
  • Platform Depth 29"
  • Platform Width 72"
  • Outrigger Footprint L 72"
  • Outrigger Footprint W 65"
  • Caster Dia. 5"
  • Finish Yellow Powder Coated
  • Standards ANSI
  • Includes Guardrails, Outriggers, Frames, Braces, Platform and Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.