Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
BIGBELL

ADA Push Button Alert, FuelCall

  • Item# 11U406
  • Mfr. Model# FC
  • Catalog Page# N/A
  • UNSPSC# 46171604
ADA Push Button Alert,FuelCall close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,229.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 35.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Call button provides the tools to make facilities accessible to all. FuelCallâ„¢ system enables drivers with disabilities to purchase gas. System consists of a push button with a sign providing hours of pump service and a receiver to alert employees that a driver needs assistance.

View More

Technical Specs

  • Item ADA Push Button Alert
  • Type FuelCall
  • Material Polycarbonate
  • Depth 1-2/3"
  • Height 5-1/3"
  • Width 3-3/16"
  • Color Black
  • Rating ABS
  • Input Voltage 6VDC
  • Output 80 to 85 dB, Door Bells and Voice
  • Operating Temp. -30 C to +60 C
  • Standards FCC Part 95
  • For Use With Gas Station Pumps
  • Includes Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.