Navigation Menu New

Access My Account, Order History, Lists and more here.

12G702 612011919 UNSPSC # 30181505

Toilet Support, Fits Brand American Standard, Kohler(R), Pro Flow

  • Item # 12G702
  • Mfr. Model # 612011919
  • UNSPSC # 30181505
  • Catalog Page # 2751 2751
Country of Origin USA. Country of Origin is subject to change.

Toilet supports increase the weight capacity of wall-mounted toilets and help prevent them from breaking away from the wall. These adjustable-height braces fit between the floor and the underside of the toilet to provide support. They're commonly used in high-traffic restrooms and in bathrooms for bariatric patients in hospitals and medical facilities.

Tap image to zoom.

Roll over image to zoom.

Toilet Support, Fits Brand American Standard, Kohler(R), Pro Flow

  • Item # 12G702
  • Mfr. Model # 612011919
  • UNSPSC # 30181505
  • Catalog Page # 2751 2751
Country of Origin USA. Country of Origin is subject to change.

Toilet supports increase the weight capacity of wall-mounted toilets and help prevent them from breaking away from the wall. These adjustable-height braces fit between the floor and the underside of the toilet to provide support. They're commonly used in high-traffic restrooms and in bathrooms for bariatric patients in hospitals and medical facilities.

Technical Specs

  • Item Toilet Support
  • For Use With Category Toilets
  • For Use With Sub-Category Most Toilets
  • Fits Brand American Standard, Kohler(R), Pro Flow
  • For Use with Series American Standard, Kohler(R), Pro Flow
  • For Use With Wall Mounted Toilets
  • Size 7 1/2 in x 14 in
  • Material Flexible PVC, High Impact ABS, Steel
  • Includes Adhesive Caulk, Support Stops

Toilet supports increase the weight capacity of wall-mounted toilets and help prevent them from breaking away from the wall. These adjustable-height braces fit between the floor and the underside of the toilet to provide support. They're commonly used in high-traffic restrooms and in bathrooms for bariatric patients in hospitals and medical facilities.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top