Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Toilet Seat: White, Plastic, Slow Close Hinge, 1 1/2 in Seat Ht, 20 1/16 in Bolt to Seat Front

Item 
26X645
Mfr. Model 
6W

Product Details

Catalog Page
N/A
Brand
BIG JOHN
For Bowl Shape
Round or Elongated
Front Type
Closed
Color
White
Hinge Material
Plastic
Hinge Design
Slow Close Hinge
Seat Height
1-1/2 in
Bolt to Seat Front
20-1/16 in
Overall Width
19-3/16 in
Weight Capacity
800 lb
Antimicrobial
No
Includes Hardware
Yes
Mounting System Type
Standard Bolts
Night Light
No
ADA Compliance
No
UNSPSC
30181512
Country of Origin
USA (subject to change)
Product Description

Round or elongated oversized toilet seats for round or elongated bowls provide a universal fit and have a high weight capacity to support heavy users. Their wider-than-standard surface increases seating space to improve comfort for large users and allows these seats to fit any bowl shape. These bolt-on toilet attachments are often used on toilets for bariatric patients in hospitals and medical facilities.