Navigation Menu New

Access My Account, Order History, Lists and more here.

60JK90 BJBATH UNSPSC # 42211610

Length 12 in, Adjustable, Aluminum, Shower Chair, Blue, White

  • Item # 60JK90
  • Mfr. Model # BJBATH
  • UNSPSC # 42211610
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Length 12 in, Adjustable, Aluminum, Shower Chair, Blue, White

  • Item # 60JK90
  • Mfr. Model # BJBATH
  • UNSPSC # 42211610
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Shower Chair
  • Type Adjustable
  • Material Aluminum
  • Finish Chrome
  • Color Blue, White
  • Frame Aluminum
  • Length 12 in
  • Width 20 in
  • Height 17 to 21 in
  • Weight Capacity 700 lb
  • Standards CE Certified, FDA Approved
  • Includes Comfortable Seat with Drainage Holes, Cross-Leg Support

Documentation

Back to Top