Skip Content

DV
BIG JOE

Electric Lift, Electric Push Stacker, 2500 lb. Load Capacity, Lifting Height Max. 65"

  • Item # 53ZA09
  • My Part #
  • Mfr. Model # S25-65
  • Catalog Page # N/A
  • UNSPSC # 24101606
Electric Lift, Electric Push Stacker, 2500 lb. Load Capacity, Lifting Height Max. 65" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stacker
  • Load Capacity 2500 lb.
  • Lifting Height Max. 65"
  • Lifting Height Min. 1"
  • Fork Length 42"
  • Fork Width 4"
  • Base Legs Inside Dim. 38" to 50"
  • Base Legs Outside Dim. 46" to 58"
  • Overall Length 61-51/64"
  • Overall Width 50"
  • Overall Height 82-1/2"
  • Load Center 24"
  • Invertible Forks No
  • Lift Voltage 24VDC
  • Frame Material Steel
  • Caster Wheel Type (2) Polyurethane
  • Front Caster Dia. 4"
  • Rear Caster Dia. 4"
  • Front Wheel Dia. 4"
  • Rear Wheel Dia. 8"
  • Includes (2) Polycase Batteries and Internal Charger
  • Lift Base Style Adjustable Straddle
  • Lift Control Hand Lever
  • Lift Mechanism Hydraulic
  • Lift Mobility Electric Lift, Electric Push
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms