Skip Content

TP
BIG JOE

Electric Lift, Manual Push Stacker, 2200 lb. Load Capacity, Lifting Height Max. 62"

  • Item # 53ZA04
  • My Part #
  • Mfr. Model # M22-62
  • Catalog Page # N/A
  • UNSPSC # 0
Stacker,2200 lb., 62" Lift close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,041.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 950.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stacker
  • Load Capacity 2200 lb.
  • Lifting Height Max. 62"
  • Lifting Height Min. 1"
  • Fork Length 42"
  • Fork Width 4"
  • Base Legs Inside Dim. 38" to 50"
  • Base Legs Outside Dim. 44" to 58"
  • Overall Length 63"
  • Overall Width 50"
  • Overall Height 80-19/64"
  • Load Center 24"
  • Invertible Forks No
  • Lift Voltage 24VDC
  • Frame Material Steel
  • Caster Wheel Type (2) Nylon Swivel
  • Rear Caster Dia. 7-3/4"
  • Front Wheel Dia. 3-3/4"
  • Includes Polycase Battery and Internal Charger
  • Lift Base Style Adjustable Straddle
  • Lift Control Hand Lever
  • Lift Mechanism Hydraulic
  • Lift Mobility Electric Lift, Manual Push
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.