Skip Content

TP
BIG JOE

Electric Lift, Manual Push Stacker, 2000 lb. Load Capacity, Lifting Height Max. 60"

  • Item # 32H823
  • My Part #
  • Mfr. Model # IBH
  • Catalog Page # N/A
  • UNSPSC # 24101606
Strdl Stakr,2000 lb,60 In Lft,73.5 In H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,055.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 635.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stacker
  • Load Capacity 2000 lb.
  • Lifting Height Max. 60"
  • Lifting Height Min. 4-1/2"
  • Fork Length 26-1/4"
  • Fork Width 5-3/8"
  • Base Legs Inside Dim. 16-1/2"
  • Base Legs Outside Dim. 24-1/2"
  • Overall Length 45-11/16"
  • Overall Width 26-3/8"
  • Overall Height 73-1/2"
  • Load Center 18"
  • Invertible Forks No
  • Lift Voltage 12VDC
  • Frame Material Steel
  • Rear Caster Dia. 6"
  • Front Wheel Dia. 4"
  • Rear Wheel Dia. 6"
  • Includes Polycase Battery and Internal Charger
  • Lift Base Style Fixed Straddle
  • Lift Control Hand Lever
  • Lift Mechanism Hydraulic
  • Lift Mobility Electric Lift, Manual Push
  • Lift Speed Loaded 12.8 fpm
  • Lift Speed Unloaded 26.6 fpm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.