Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Tap Bolt, 1/4-28 x 1-1/2 In, PK75

  • Item# 30Z516
  • Mfr. Model# TAPG5ZP1428112
  • Catalog Page# N/A
  • UNSPSC# 31161501
Tap Bolt,1/4-28 x 1-1/2 In,PK75 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tap Bolts

Technical Specs

  • Item Tap Bolt
  • Head Type Hex Head Bolt
  • Grade 5
  • Finish Zinc
  • Thread Size 1/4"-28
  • Length under Head 1-1/2"
  • Material Medium Carbon Steel
  • Thread Type UNC
  • Head Height 11/64"
  • Head Width 7/16"
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Proof Load 85,000 psi
  • Tensile Strength 120,000 psi
  • Rockwell Hardness C25 to C34
  • Thread Length 1-1/2"
  • Class 3A
  • Comparable To Property Class 8.8
  • Size 1/4-28 x 8-1/2"
  • Meets/Exceeds SAE J429 / ASME B18.2.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms