Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BIG BOLT CORP

Tap Bolt, 3/8-16 x 1-1/8 In, PK70

  • Item# 30Z756
  • Mfr. Model# TAPG8ZY3816118
  • Catalog Page# N/A
  • UNSPSC# 31161501
Tap Bolt,3/8-16 x 1-1/8 In,PK70 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tap Bolts

Technical Specs

  • Item Tap Bolt
  • Head Type Hex Head Bolt
  • Grade 8
  • Finish Yellow Zinc-Plated
  • Thread Size 3/8-16
  • Length under Head 1-1/8"
  • Material Alloy Steel
  • Thread Type UNC
  • Head Height 1/4"
  • Head Width 9/16"
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Proof Load 120,000 psi
  • Tensile Strength 150,000 psi
  • Rockwell Hardness C33 to C39
  • Thread Length 1-1/8"
  • Class 3A
  • Comparable To Property Class 10.9
  • Size 3/8-16 x 1-1/8"
  • Meets/Exceeds SAE J429 / ASME B18.2.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms