Skip Content

ST
BIG BILL

UltraSoft®, Flame-Resistant Coverall with Reflective Tape, Size: 2XL, Color Family: Blues

  • Item # 49R010
  • My Part #
  • Mfr. Model # 1325US7-2XLR-NAY
  • Catalog Page # 1713
  • Catalog Group # H5828
  • UNSPSC # 46181508
FR Coverall with Reflective Tape,2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $193.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.95 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for comfort, safety, and convenience, these high-visibility Flame-Resistant Coveralls from Big Bill® have high-visibility 3M™ Scotchlite™ reflective, flame-resistant tape on the back. Made of durable Westex® UltraSoft® cotton/nylon fabric, with a pleated back for comfort. The garment is constructed with a 2-way concealed DuPont™ Nomex® taped brass zipper front closure. 1 snap at waistband front, 2-snap collar closure, and 1-pc. cuff with 2 hidden snaps. 2 chest pockets with hidden snap flap closure at left side, 2 back pockets, and tool pocket on right leg.

View More

Technical Specs

  • Item Flame-Resistant Coverall with Reflective Tape
  • Cuff Style Snap Closure
  • Color Navy
  • Size 2XL
  • Fits Chest Size 50" to 52"
  • Sleeve Length 36"
  • Fits Waist Size 44" to 46"
  • Inseam 30"
  • Fabric Weight 7 oz.
  • Material UltraSoft(R)
  • Closure Type Zipper
  • Number of Pockets 6
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E, 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.