TP
BIG BILL

Ultra Soft®, Flame-Resistant Coverall, Size: 5XL, Color Family: Oranges, Closure Type: Zipper

  • Item # 49R129
  • My Part #
  • Mfr. Model # 408US7-5XLT-ORA
  • Catalog Page # N/A
  • Catalog Group # H5831
  • UNSPSC # 46181508
Ultra Soft®, Flame-Resistant Coverall, Size: 5XL, Color Family: Oranges, Closure Type: Zipper close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $144.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Garments have CSA Z96-compliant high-visibility 3M™ Scotchlite™ reflective, flame-resistant tape, including X on back. 2-snap front collar closure, 2-way concealed Nomex taped brass zipper front closure. 2 chest pockets, 2 slash inside front pockets at waist side vent opening, 2 double-stitched back pockets. Westex UltraSoft cotton/nylon fabric is durable and comfortable.

View More

Technical Specs

  • Item Flame-Resistant Coverall
  • Cuff Style Snap Closure
  • Color Orange
  • Size 5XL
  • Fits Chest Size 62" to 64
  • Sleeve Length 42"
  • Fits Waist Size 56" to 58"
  • Inseam 32"
  • Fabric Weight 7 oz.
  • Material Ultra Soft(R)
  • Closure Type Zipper
  • Number of Pockets 6
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E, 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.