Skip Content

TP
BIG BILL

Royal Blue Flame-Resistant Collared Shirt, Size: 3XL, Fits Chest Size: 54" to 56", 8.7 cal./cm2 ATPV

  • Item # 49R090
  • My Part #
  • Mfr. Model # 235US7-3XLR-BLR
  • Catalog Page # N/A
  • Catalog Group # H5833
  • UNSPSC # 46181508
FR Long Sleeve Shirt,Royal Bl,3XL,Button close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $141.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.5 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Garments have CSA Z96-compliant high-visibility 3M™ Scotchlite™ reflective, flame-resistant tape, including X on back. 1-pc. top-stitched cuffs with button closure. Hemmed front button closure. Bandless shirt collar and double-yoke back. Regular fit. Comfortable, durable Westex™ UltraSoft® fabric is 88% flame-resistant cotton/12% high-tenacity nylon.

View More

Technical Specs

  • Item Flame-Resistant Collared Shirt
  • Color Royal Blue
  • Size 3XL
  • Fits Chest Size 54" to 56"
  • Sleeve Length 36-7/8"
  • Fabric Weight 7 oz.
  • Material UltraSoft(R)
  • Closure Type Button
  • Number of Pockets 2
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.