TP
BIG BILL

Navy UltraSoft(R) Flame-Resistant Parka, 3XLT, 8.5 oz, Number of Inside Pockets 1

  • Item # 49P959
  • My Part #
  • Mfr. Model # M305NEX-3XLT-NAY
  • Catalog Page # N/A
  • Catalog Group # H5836
  • UNSPSC # 46181508
Navy UltraSoft(R) Flame-Resistant Parka,  3XLT,  8.5 oz,  Number of Inside Pockets 1 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Flame Resistant and Arc Flash Clothing~Flame Resistant and Arc Flash Jackets and Coats


$574.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Garments have CSA Z96-compliant high-visibility 3M™ Scotchlite™ reflective, flame-resistant tape, including X on back. Modaquilt-lined garment has heavy-duty 2-way concealed Nomex® taped brass zipper front closure with hidden-snap storm flap. Snap-on hood. Nomex tricot inside cuffs with hook-and-loop wrist adjustment. Inside wind-breaker snow belt at waist. Inside chest pocket with concealed snap flap closure. 2 large bottom patch pockets with hidden snap flap closure and hand warmer. Cotton/nylon Westex UltraSoft with Epic™ fiber treatment that creates a breathable barrier.

View More

Technical Specs

  • Item Flame-Resistant Parka
  • Insulated Yes
  • Color Navy
  • Size 3XLT
  • Fits Chest Size 54 in to 56 in
  • Fabric Weight 8.5 oz
  • Material UltraSoft(R)
  • Lining Material 10 oz Westex Insulair
  • Closure Type Zipper
  • Number of Inside Pockets 1
  • Number of Outside Pockets 2
  • ATPV Rating 46 cal/sq cm
  • Hazard Risk Category (HRC) 4
  • Standards NFPA 2112, NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms