TP
BIG BILL

Navy Nomex® Jacket Liner, MT, 7 oz., Number of Inside Pockets 0, Number of Outside Pockets 0

  • Item # 45JT87
  • My Part #
  • Mfr. Model # L2N1US7-MT-NAY
  • Catalog Page # N/A
  • UNSPSC # 46181508
Navy Nomex® Jacket Liner,  MT,  7 oz.,  Number of Inside Pockets 0,  Number of Outside Pockets 0 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Flame Resistant and Arc Flash Clothing~Flame Resistant and Arc Flash Jackets and Coats


$199.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Jacket Liner
  • Color Navy
  • Size MT
  • Fits Chest Size 38" to 40"
  • Fabric Weight 7 oz.
  • Material Nomex(R)
  • Closure Type Zipper
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • ATPV Rating 52 cal./cm2
  • Hazard Risk Category (HRC) 3
  • Standards NFPA 70E, CSA Z462, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms