TP
BIG BILL

Navy Flame Resistant Pant, UltraSoft®, Fits Waist Size: 34, 37" Inseam, 12.4 cal./cm2 ATPV Rating

  • Item # 49R040
  • My Part #
  • Mfr. Model # 1435US9-34UN-N
  • Catalog Page # N/A
  • Catalog Group # H5838
  • UNSPSC # 46181508
Navy Flame Resistant Pant, UltraSoft®, Fits Waist Size: 34, 37" Inseam, 12.4 cal./cm2 ATPV Rating close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Flame Resistant and Arc Flash Clothing~Flame Resistant and Arc Flash Pants and Overalls


$108.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Flame Resistant Pant
  • Fits Waist Size 34
  • Inseam 37"
  • ATPV Rating 12.4 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Color Navy
  • Material UltraSoft(R)
  • Closure Type Button
  • Fabric Weight 9 oz.
  • Standards NFPA 70E, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms