Flame-Resistant Coverall with Reflective Tape

15 products found with these common attributes:
  • Brand BIG BILL
  • Color Family Blues
  • Item Flame-Resistant Coverall with Reflective Tape
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Cuff Styles Snap Closure
  • Closure Type Zipper
  • Color Navy
  • Number of Pockets 6
  • Standards NFPA 70E, 2112
Narrow your results by
Size
Please Select
Inseam
Please Select
Fits Chest Size
Please Select
Fits Waist Size
Please Select
Sleeve Length
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Size
Inseam
Fits Chest Size
Fits Waist Size
Sleeve Length
Price
Qty
Please use Qty box to add item(s) to cart.
UltraSoft®, Flame-Resistant Coverall with Reflective Tape, Size: 2XL, Color Family: Blues
1325US7-2XLR-NAY
2XL
32"
50" to 52"
44" to 46"
36"

$200.00 / each

Enter location to check availability
Catalog Page #  1713 

Web Price $200.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall with Reflective Tape
  • Size 2XL
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Cuff Styles Snap Closure
  • Closure Type Zipper
  • Color Navy
  • Inseam 32"
  • Fits Chest Size 50" to 52"
  • Fits Waist Size 44" to 46"
  • Number of Pockets 6
  • Sleeve Length 36"
  • Standards NFPA 70E, 2112
UltraSoft®, Flame-Resistant Coverall with Reflective Tape, Size: 2XL, Color Family: Blues
1325US7-2XLT-NAY
2XL
34"
50" to 52"
44" to 46"
37"

$200.00 / each

Enter location to check availability
Catalog Page #  1713 

Web Price $200.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall with Reflective Tape
  • Size 2XL
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Cuff Styles Snap Closure
  • Closure Type Zipper
  • Color Navy
  • Inseam 34"
  • Fits Chest Size 50" to 52"
  • Fits Waist Size 44" to 46"
  • Number of Pockets 6
  • Sleeve Length 37"
  • Standards NFPA 70E, 2112
UltraSoft®, Flame-Resistant Coverall with Reflective Tape, Size: 3XL, Color Family: Blues
1325US7-3XLR-NAY
3XL
32"
54" to 56"
48" to 50"
37-1/2"

$200.00 / each

Enter location to check availability
Catalog Page #  1713 

Web Price $200.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall with Reflective Tape
  • Size 3XL
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Cuff Styles Snap Closure
  • Closure Type Zipper
  • Color Navy
  • Inseam 32"
  • Fits Chest Size 54" to 56"
  • Fits Waist Size 48" to 50"
  • Number of Pockets 6
  • Sleeve Length 37-1/2"
  • Standards NFPA 70E, 2112
UltraSoft®, Flame-Resistant Coverall with Reflective Tape, Size: 3XL, Color Family: Blues
1325US7-3XLT-NAY
3XL
34"
54" to 56"
48" to 50"
38-1/2"

$200.00 / each

Enter location to check availability
Catalog Page #  1713 

Web Price $200.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall with Reflective Tape
  • Size 3XL
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Cuff Styles Snap Closure
  • Closure Type Zipper
  • Color Navy
  • Inseam 34"
  • Fits Chest Size 54" to 56"
  • Fits Waist Size 48" to 50"
  • Number of Pockets 6
  • Sleeve Length 38-1/2"
  • Standards NFPA 70E, 2112
UltraSoft®, Flame-Resistant Coverall with Reflective Tape, Size: 4XL, Color Family: Blues
1325US7-4XLR-NAY
4XL
32"
58" to 60"
52" to 54"
39"

$200.00 / each

Enter location to check availability
Catalog Page #  1713 

Web Price $200.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall with Reflective Tape
  • Size 4XL
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Cuff Styles Snap Closure
  • Closure Type Zipper
  • Color Navy
  • Inseam 32"
  • Fits Chest Size 58" to 60"
  • Fits Waist Size 52" to 54"
  • Number of Pockets 6
  • Sleeve Length 39"
  • Standards NFPA 70E, 2112
UltraSoft®, Flame-Resistant Coverall with Reflective Tape, Size: 4XL, Color Family: Blues
1325US7-4XLT-NAY
4XL
34"
58" to 60"
52" to 54"
40"

$200.00 / each

Enter location to check availability
Catalog Page #  1713 

Web Price $200.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall with Reflective Tape
  • Size 4XL
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Cuff Styles Snap Closure
  • Closure Type Zipper
  • Color Navy
  • Inseam 34"
  • Fits Chest Size 58" to 60"
  • Fits Waist Size 52" to 54"
  • Number of Pockets 6
  • Sleeve Length 40"
  • Standards NFPA 70E, 2112
UltraSoft®, Flame-Resistant Coverall with Reflective Tape, Size: 5XL, Color Family: Blues
1325US7-5XLR-NAY
5XL
32"
62" to 64
56" to 58"
41"

$200.00 / each

Enter location to check availability
Catalog Page #  1713 

Web Price $200.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall with Reflective Tape
  • Size 5XL
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Cuff Styles Snap Closure
  • Closure Type Zipper
  • Color Navy
  • Inseam 32"
  • Fits Chest Size 62" to 64
  • Fits Waist Size 56" to 58"
  • Number of Pockets 6
  • Sleeve Length 41"
  • Standards NFPA 70E, 2112
UltraSoft®, Flame-Resistant Coverall with Reflective Tape, Size: 5XL, Color Family: Blues
1325US7-5XLT-NAY
5XL
34"
62" to 64
56" to 58"
42"

$200.00 / each

Enter location to check availability
Catalog Page #  1713 

Web Price $200.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall with Reflective Tape
  • Size 5XL
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Cuff Styles Snap Closure
  • Closure Type Zipper
  • Color Navy
  • Inseam 34"
  • Fits Chest Size 62" to 64
  • Fits Waist Size 56" to 58"
  • Number of Pockets 6
  • Sleeve Length 42"
  • Standards NFPA 70E, 2112
UltraSoft®, Flame-Resistant Coverall with Reflective Tape, Size: L, Color Family: Blues
1325US7-LR-NAY
L
32"
42" to 44"
36" to 38"
33-1/2"

$167.00 / each

Enter location to check availability
Catalog Page #  1713 

Web Price $167.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall with Reflective Tape
  • Size L
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Cuff Styles Snap Closure
  • Closure Type Zipper
  • Color Navy
  • Inseam 32"
  • Fits Chest Size 42" to 44"
  • Fits Waist Size 36" to 38"
  • Number of Pockets 6
  • Sleeve Length 33-1/2"
  • Standards NFPA 70E, 2112
UltraSoft®, Flame-Resistant Coverall with Reflective Tape, Size: L, Color Family: Blues
1325US7-LT-NAY
L
34"
42" to 44"
36" to 38"
34-1/2"

$167.00 / each

Enter location to check availability
Catalog Page #  1713 

Web Price $167.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall with Reflective Tape
  • Size L
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Cuff Styles Snap Closure
  • Closure Type Zipper
  • Color Navy
  • Inseam 34"
  • Fits Chest Size 42" to 44"
  • Fits Waist Size 36" to 38"
  • Number of Pockets 6
  • Sleeve Length 34-1/2"
  • Standards NFPA 70E, 2112
UltraSoft®, Flame-Resistant Coverall with Reflective Tape, Size: M, Color Family: Blues
1325US7-MR-NAY
M
32"
38" to 40"
32" to 34"
32-1/2"

$167.00 / each

Enter location to check availability
Catalog Page #  1713 

Web Price $167.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall with Reflective Tape
  • Size M
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Cuff Styles Snap Closure
  • Closure Type Zipper
  • Color Navy
  • Inseam 32"
  • Fits Chest Size 38" to 40"
  • Fits Waist Size 32" to 34"
  • Number of Pockets 6
  • Sleeve Length 32-1/2"
  • Standards NFPA 70E, 2112
UltraSoft®, Flame-Resistant Coverall with Reflective Tape, Size: M, Color Family: Blues
1325US7-MT-NAY
M
34"
38" to 40"
32" to 34"
33-1/2"

$167.00 / each

Enter location to check availability
Catalog Page #  1713 

Web Price $167.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall with Reflective Tape
  • Size M
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Cuff Styles Snap Closure
  • Closure Type Zipper
  • Color Navy
  • Inseam 34"
  • Fits Chest Size 38" to 40"
  • Fits Waist Size 32" to 34"
  • Number of Pockets 6
  • Sleeve Length 33-1/2"
  • Standards NFPA 70E, 2112
UltraSoft®, Flame-Resistant Coverall with Reflective Tape, Size: S, Color Family: Blues
1325US7-SR-NAY
S
32"
34" to 36"
28" to 30"
30-1/2"

$167.00 / each

Enter location to check availability
Catalog Page #  1713 

Web Price $167.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall with Reflective Tape
  • Size S
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Cuff Styles Snap Closure
  • Closure Type Zipper
  • Color Navy
  • Inseam 32"
  • Fits Chest Size 34" to 36"
  • Fits Waist Size 28" to 30"
  • Number of Pockets 6
  • Sleeve Length 30-1/2"
  • Standards NFPA 70E, 2112
UltraSoft®, Flame-Resistant Coverall with Reflective Tape, Size: XL, Color Family: Blues
1325US7-XLR-NAY
XL
32"
46" to 48"
40" to 42"
35"

$167.00 / each

Enter location to check availability
Catalog Page #  1713 

Web Price $167.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall with Reflective Tape
  • Size XL
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Cuff Styles Snap Closure
  • Closure Type Zipper
  • Color Navy
  • Inseam 32"
  • Fits Chest Size 46" to 48"
  • Fits Waist Size 40" to 42"
  • Number of Pockets 6
  • Sleeve Length 35"
  • Standards NFPA 70E, 2112
UltraSoft®, Flame-Resistant Coverall with Reflective Tape, Size: XL, Color Family: Blues
1325US7-XLT-NAY
XL
34"
46" to 48"
40" to 42"
36"

$167.00 / each

Enter location to check availability
Catalog Page #  1713 

Web Price $167.00 / each

Technical Specs

  • Color Family Blues
  • Item Flame-Resistant Coverall with Reflective Tape
  • Size XL
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Material UltraSoft(R)
  • Cuff Styles Snap Closure
  • Closure Type Zipper
  • Color Navy
  • Inseam 34"
  • Fits Chest Size 46" to 48"
  • Fits Waist Size 40" to 42"
  • Number of Pockets 6
  • Sleeve Length 36"
  • Standards NFPA 70E, 2112
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More