TP
BIG BILL

Cotton/Nylon, Flame-Resistant Coverall with Reflective Trim, Size: S, Color Family: Beiges

  • Item # 38UG27
  • My Part #
  • Mfr. Model # 1155US7-SR-KAK
  • Catalog Page # N/A
  • Catalog Group # J1504
  • UNSPSC # 46181508
Cotton/Nylon, Flame-Resistant Coverall with Reflective Trim, Size: S, Color Family: Beiges close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Flame Resistant and Arc Flash Clothing~Flame Resistant and Arc Flash Coveralls


$210.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.5 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Flame-Resistant Coverall with Reflective Trim
  • Cuff Styles Hemmed
  • Color Khaki
  • Size S
  • Fits Chest Size 34" to 36"
  • Sleeve Length 29-3/4"
  • Fits Waist Size 35"
  • Inseam 30"
  • Fabric Weight 7 oz.
  • Material Cotton/Nylon
  • Closure Type Zipper
  • Number of Pockets 6
  • ATPV Rating 8.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E, CSA Z462, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms