Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BIG BEAM

8-1/2" x 12-1/2" Tungsten Wet Location Emergency Light, Wall Mounting

  • Item# 3WAE7
  • Mfr. Model# 2WL6S8
  • Catalog Page# N/A
  • UNSPSC# 55121703
8-1/2" x 12-1/2" Tungsten Wet Location Emergency Light, Wall Mounting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $317.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.46 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Emergency light features brownout sensitivity, making it ready to illuminate the area whenever the need arises.

View More

Technical Specs

  • Item Wet Location Emergency Light
  • Input Voltage 120/277
  • Lamp Watts 7
  • Output Voltage 6VDC
  • Width 8-1/2"
  • Height 12-1/2"
  • Lamp Type Tungsten
  • Housing Material ABS
  • Housing Color Gray
  • Battery Type Sealed Lead Calcium
  • Number of Lamp Heads 2
  • Head Lamps Adjustable Yes
  • Emergency Illumination Time 1.5 hr.
  • Mounting Wall
  • Includes Light, Switch
  • Warranty 5 yr.
  • Standards ETL Listed, NEC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


8-1/2 In x 12-1/2 In Tungsten Wet Location Emergency Light, Wall Mounting is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Lights are cheap and out of the two I purchased they both broke something on each on. Poor Quality Control. The first light broke when I tightened up the Mounting bolt. The second light lens fell out and broke. Will not buy again.
Date published: 2014-03-04
  • y_2017, m_3, d_21, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3WAE7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.