Skip Content

 
BIG BEAM

Sealed Lead Acid Battery

Sealed Lead Acid Battery close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Voltage
  • Housing Material ABS 
  • Terminal Connection 0.187" Terminal Tab 
  • Color Black 
Battery Capacity
Please Select
Terminal Type
Please Select
Width
Please Select

Your Filters:

Clear All
SG_Brand
  • BIG BEAM 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Battery Capacity
Terminal Type
Width
Price
Qty
Please use Qty box to add item(s) to cart.
S610SL
10Ah
Faston
1-2/5"

$207.75 / each

Enter location to check availability
Catalog Page #  NA

Price $207.75 / each

Technical Specs

  • Voltage 6
  • Battery Capacity 10Ah
  • Housing Material ABS
  • Terminal Type Faston
  • Terminal Connection 0.187" Terminal Tab
  • Color Black
  • Width 1-2/5"
S65
4.6Ah
1-8/9"

$96.95 / each

Enter location to check availability
Catalog Page #  NA

Price $96.95 / each

Technical Specs

  • Voltage 6
  • Battery Capacity 4.6Ah
  • Housing Material ABS
  • Terminal Connection 0.187" Terminal Tab
  • Color Black
  • Width 1-8/9"
S68
7Ah
Faston
1-2/5"

$152.25 / each

Enter location to check availability
Catalog Page #  NA

Price $152.25 / each

Technical Specs

  • Voltage 6
  • Battery Capacity 7Ah
  • Housing Material ABS
  • Terminal Type Faston
  • Terminal Connection 0.187" Terminal Tab
  • Color Black
  • Width 1-2/5"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms