Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BIG BEAM

Exit Sign w/Emergency Lights, 12W, Red

  • Item# 3WAX8
  • Mfr. Model# 2EXKL2RWWU-3HRS
  • Catalog Page# N/A
  • Catalog Group# E0356
  • UNSPSC# 55121703
Exit Sign w/Emergency Lights,12W,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $228.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Exit sign features emergency lights that are sensitive to brownouts. Simple installation, and you can mount it from the side, ceiling, or end to make sure and illuminate whatever areas you deem vital.

View More

Technical Specs

  • Item Exit Sign with Emergency Lights
  • Fixture Wattage 12
  • Lamp Type LED
  • Letter Color Red
  • Number of Faces 2
  • Housing Color White
  • Housing Material Plastic
  • Mounting Universal
  • Voltage 120/277
  • Depth 2-1/2"
  • Height 15-1/4"
  • Width 25-1/2"
  • Battery Type Lead Calcium
  • Emergency Illumination Time 3 hr.
  • Directional Indicators Field Selectable Chevrons
  • Head Lamps Adjustable Yes
  • Letter Size 6"
  • Includes Light and Switch
  • Warranty 5 yr.
  • Standards OSHA, NFPA 101, NEC, UL and UL 924
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.